Motion
CDPX2N25-100
Cylinder, Air Slide Unit
Mi Item #03888259
MFR #CDPX2N25-100
Price$558.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, Air Slide Unit
Mi Item #03888259
MFR #CDPX2N25-100

Mfr description
CDPX2N25-100 CYL,
  • Bore sizes: 10, 15, 25mm
  • Non-rotating accuracy: ± 0.1° (10 mm bore), ± 0.02° (25 mm bore)
  • Adjustable stroke option, +2 to -25 mm adjustment range
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$558.79/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Double End Rod
  • Body Type
    Compact
  • Bracket 1
    Plate
  • Compact Cylinder Type
    Low Profile
  • Country of Origin
    JP
  • Cushion Type
    2 Adjuster Bolts
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Mounting Type
    Plate
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, Non-Lube, Plate Mount
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CX2
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)