Motion
BMY3-016
SWITCH SPACER
Mi Item #03888294
MFR #BMY3-016
Price$3.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SWITCH SPACER
Mi Item #03888294
MFR #BMY3-016

Mfr description
BMY3-016 16MM MY3A/B PLASTIC BRKT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.01/each

Specifications

Dimensions

  • Weight
    0.24 g

Details

  • Country of Origin
    JP
  • Mounting Type
    Bracket
  • Series
    D-
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)