Motion
AWG40-N04DG1-Z

SMC CORP OF AMERICA
AWG40-N04DG1-Z

Filter Regulator w/ Gauge - One-Piece, 1/2 NPT, Automatic (Normally Open) Drain
Mi Item #03888298
MFR #AWG40-N04DG1-Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AWG40-N04DG1-Z

Filter Regulator w/ Gauge - One-Piece, 1/2 NPT, Automatic (Normally Open) Drain
Mi Item #03888298
MFR #AWG40-N04DG1-Z

Mfr description
AWG40-N04DG1-Z FILTER REGULATOR MODULAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    1/2 NPT
  • Weight
    1.61 lbs

Details

  • Country of Origin
    CN
  • Drain Type
    Automatic (Normally Open)
  • Included Options
    Round Pressure Gauge with Limit Indicator
  • Manufacturer Catalog
  • Series
    AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)