Motion
AWG20-N02G1-CZ

SMC CORP OF AMERICA
AWG20-N02G1-CZ

Filter Regulator w/ Gauge - One-Piece, Body Size 20, 1/4 NPT, 145 psi, Automatic Drain
Mi Item #03888300
MFR #AWG20-N02G1-CZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AWG20-N02G1-CZ

Filter Regulator w/ Gauge - One-Piece, Body Size 20, 1/4 NPT, 145 psi, Automatic Drain
Mi Item #03888300
MFR #AWG20-N02G1-CZ

Mfr description
AWG20-N02G1-CZ FILTER REGULATOR MODULAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    20
  • Port Size
    1/4 NPT
  • Weight
    1.06 lbs

Details

  • Bowl Material
    Polycarbonate
  • Bowl Options
    Guard
  • Country of Origin
    CN
  • Drain Type
    Automatic
  • Filter Rating
    5 micron
  • Included Options
    Round Pressure Gauge with Limit Indicator
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    218 psi
  • Series
    AWG
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)