Motion
AS2201FG-N01-01S

SMC CORP OF AMERICA
AS2201FG-N01-01S

AS*1FG, Speed Controller, One-touch Fitting, Elbow/Universal, Stainless Steel
Mi Item #03888335
MFR #AS2201FG-N01-01S
Price$19.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS2201FG-N01-01S

AS*1FG, Speed Controller, One-touch Fitting, Elbow/Universal, Stainless Steel
Mi Item #03888335
MFR #AS2201FG-N01-01S

Mfr description
AS2201FG-N01-01S SPEED CONTROL
  • Stainless steel specification for use in corrosive environments
  • Available with PT or NPT ports
  • One-touch fittings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.80/each

Specifications

Dimensions

  • Body Size
    1/8, 1/4 standard
  • Input Port Size
    1/8 in
  • Male Thread Size
    npt 1/8
  • Output Port Size
    1/8 in
  • Output Port Type
    1/8 Female NPT Threaded in
  • Overall Height
    27.5 mm
  • Overall Length
    35.2 mm
  • Overall Width
    14.2 mm
  • Tube Outside Diameter
    0.1250 in, 3.17 mm
  • Tube Size
    1/8 in

Details

  • Actuation
    Manual
  • Applicable Series
    AS2000
  • Body Material
    PBT, Stainless Steel
  • Flow Coefficient Cv Flow Factor Kv
    2.7 mm²
  • Input Port Gender
    Male
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter Out
  • Minimum Operating Pressure
    +0.1 MPa
  • Minimum PSI
    14.5 psi
  • Number Of Ports
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Output Port Gender
    Female
  • Piping Type
    Elbow
  • Port Connection Type
    Push To Connect
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Thread Standard
    NPT
  • Type
    Speed Controller
  • Valve Function
    Needle
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)