Motion
ARG40-N03G1-Z

SMC CORP OF AMERICA
ARG40-N03G1-Z

Standard Air Regulator - NPT 0.3750 Port
MI ITEM #03888338
MFR #ARG40-N03G1-Z
List Price$54.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARG40-N03G1-Z

Standard Air Regulator - NPT 0.3750 Port
MI ITEM #03888338
MFR #ARG40-N03G1-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.10/each for your price

Overview

Mfr description
ARG40-N03G1-Z REGULATOR GAUGE-HANDLE

Specifications

  • Port Size
    3/8 NPT
  • Set Pressure Range
    7 to 125 psi
  • Knob Type
    Downward Knob
  • Included Options
    Name Plate, Pressure Gauge - psi, °F
  • Fluid Comp
    Air
  • Body Size
    40
  • Thread Standard
    NPT
  • Pressure Gauge Angle
    0 °
  • Inlet Port Size
    3/8 in
  • Inlet Port Type
    Straight
  • Series/System
    ARG
  • Pressure Gauge Included
    With Pressure Gauge 0 Degree Mounting Angle
  • Mounting Type
    Without Mounting Option
  • Outlet Port Size
    3/8 in
  • Outlet Port Type
    Straight
  • Weight
    1.33 lbs
  • Product Type
    Standard Air Regulators
  • Backflow Function
    Without Backflow Function
  • Pressure Unit
    Product Label: psi, Pressure Gauge: MPa/psi Dual Scale
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought