Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - NPT 1.0000 Port, 7.30 to 123 psi
MI ITEM #03888347
MFR #AR60K-N10G-Z

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
AR60K-N10G-Z REGULATOR MODULAR

Specifications

  • Port Size
    1 NPT
  • Set Pressure Range
    7 to 125 psi
  • Maximum Set Pressure
    123 psi
  • Pressure Control Type
    Relief Valve
  • Knob Type
    Downward Knob
  • Included Options
    Backflow Function, Name Plate, Pressure Gauge - psi, °F, Round Pressure Gauge
  • Operating Temperature Range
    23 To 140 °F
  • Fluid Comp
    Air
  • Standards Met
    ASTM B117-07a, JIS Z 2371
  • Proof Pressure
    217 psi
  • Overall Length
    176 mm
  • Overall Width
    127.5 mm
  • Overall Height
    95 mm
  • Max Operating Temperature
    140 °F
  • Minimum Set Pressure
    7.3 psi
  • Body Size
    60
  • Thread Standard
    NPT
  • Maximum Operating Pressure
    145 psi
  • Port Gender
    Female
  • Inlet Port Type
    Straight
  • Min Operating Temperature
    23 °F
  • Series/System
    AR
  • Pressure Gauge Included
    Round Type Pressure Gauge (with Limit Indicator)
  • Mounting Type
    Without Mounting Option
  • Outlet Port Size
    1 in
  • Outlet Port Type
    Straight
  • Weight
    2.88 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought