Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - NPT 0.7500 Port
MI ITEM #03888349
MFR #AR50-N06G-RZ

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
AR50-N06G-RZ REGULATOR MODULAR

Specifications

  • Port Size
    3/4 NPT
  • Set Pressure Range
    7 to 125 psi
  • Knob Type
    Downward Knob
  • Included Options
    Caution Plate for Bowl, Flow Direction Right to Left, Name Plate, Pressure Gauge - psi, °F, Round Pressure Gauge with Limit Indicator
  • Fluid Comp
    Air
  • Body Size
    50
  • Thread Standard
    NPT
  • Inlet Port Type
    Straight
  • Series/System
    AR
  • Pressure Gauge Included
    Round Type Pressure Gauge (with Limit Indicator)
  • Mounting Type
    Without Mounting Option
  • Outlet Port Size
    3/4 in
  • Outlet Port Type
    Straight
  • Weight
    3.03 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text