Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - NPT 0.7500 Port, 2.90 to 29 psi
MI ITEM #03888351
MFR #AR40-N06-1NZ

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
AR40-N06-1NZ REGULATOR MODULAR

Specifications

  • Port Size
    3/4 NPT
  • Set Pressure Range
    3 to 30 psi
  • Maximum Set Pressure
    29 psi
  • Pressure Control Type
    Non-Relief Valve
  • Knob Type
    Downward Knob
  • Included Options
    Name Plate, Pressure Gauge - psi, °F
  • Operating Temperature Range
    23 To 140 °F
  • Fluid Comp
    Air
  • Standards Met
    ASTM B117-07a, JIS Z 2371
  • Proof Pressure
    217 psi
  • Overall Length
    129 mm
  • Overall Width
    68 mm
  • Overall Height
    75 mm
  • Max Operating Temperature
    140 °F
  • Minimum Set Pressure
    2.9 psi
  • Body Size
    40
  • Thread Standard
    NPT
  • Maximum Operating Pressure
    145 psi
  • Port Gender
    Female
  • Inlet Port Type
    Straight
  • Min Operating Temperature
    23 °F
  • Series/System
    AR
  • Pressure Gauge Included
    Without Pressure Gauge
  • Mounting Type
    Without Mounting Option
  • Outlet Port Size
    3/4 in
  • Outlet Port Type
    Straight
  • Weight
    0.96 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought