Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - NPT 0.3750 Port
MI ITEM #03888357
MFR #AR30K-N03-YZ

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
AR30K-N03-YZ REGULATOR MODULAR

Specifications

  • Port Size
    3/8 NPT
  • Set Pressure Range
    7 to 125 psi
  • Knob Type
    Upward Knob
  • Included Options
    Backflow Function, Knob, Name Plate, Pressure Gauge - psi, °F
  • Fluid Comp
    Air
  • Body Size
    30
  • Thread Standard
    NPT
  • Inlet Port Type
    Straight
  • Series/System
    AR
  • Pressure Gauge Included
    Without Pressure Gauge
  • Mounting Type
    Without Mounting Option
  • Outlet Port Size
    3/8 in
  • Outlet Port Type
    Straight
  • Weight
    0.63 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought