Motion
AM550-N06C-T
Mist Separator - 0.3 μm Rating, 124 cfm Air Flow Capacity, 145 psi Max, 3/4 NPT Ports, Automatic (Normally Closed) Drain, Metal Bowl With Sight Glass
MI ITEM #03888367
MFR #AM550-N06C-T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator - 0.3 μm Rating, 124 cfm Air Flow Capacity, 145 psi Max, 3/4 NPT Ports, Automatic (Normally Closed) Drain, Metal Bowl With Sight Glass
MI ITEM #03888367
MFR #AM550-N06C-T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AM550-N06C-T MIST SEPARATOR

Specifications

  • Filter Type
    Mist Separator
  • Filter Rating
    0.3 μm
  • Maximum Air Flow
    124 cfm
  • Bowl Options
    Metal Bowl With Sight Glass
  • Port Size
    3/4 NPT
  • Maximum Operating Pressure
    145 psi
  • Drain Type
    Automatic (Normally Closed)
  • Oil Removal Capacity
    0.8 ppm
  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Body Size
    550C
  • Element Life
    2 yr
  • Standards Met
    CE,CSA,UL,JIS
  • Overall Length
    122 mm
  • Overall Width
    122 mm
  • Overall Height
    330 mm
  • Thread Standard
    NPT
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Additional Details
    Series AM can separate and remove oil mist in compressed air, which is difficult to remove by ordinary air filters and removes solid particles such as rust or carbon of more than 0.3 micron. It is the most suitable for air sources that drive pilot, metal seal solenoid valves.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text