Motion
ALF400-02B-X227

SMC CORP OF AMERICA
ALF400-02B-X227

AUTO FEED LUBRICATOR
Mi Item #03888373
MFR #ALF400-02B-X227
Price$102.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ALF400-02B-X227

AUTO FEED LUBRICATOR
Mi Item #03888373
MFR #ALF400-02B-X227

Mfr description
ALF400-02B-X227 LUBRICATOR AUTO-FEED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.26/each

Specifications

Dimensions

  • Body Size
    40
  • Overall Height
    9.39 in
  • Overall Length
    3.15 in
  • Weight
    850 g

Details

  • Bowl Material
    Polycarbonate
  • Bowl Options
    Guard
  • Includes
    Bracket
  • Manufacturer Catalog
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    100 psi
  • Min Operating Temperature
    23 °F
  • Operating Medium
    Air
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    218 psi
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Series
    ALF
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)