Motion
AK4000-F03
CHECK VALVE, 3/8 G
MI ITEM #03888380
MFR #AK4000-F03
List Price$21.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHECK VALVE, 3/8 G
MI ITEM #03888380
MFR #AK4000-F03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.85/each for your price

Overview

Mfr description
AK4000-F03 CHECK VLV
  • Check valve with high flow capacity
  • Low cracking pressure (0.02MPa)-2.9PSI
  • Compact and lightweight
  • Variety of models

Specifications

  • Piping Type
    Inline
  • Port Size
    3/8 BSPP
  • Cracking Pressure
    +0.02 MPa
  • Body Material
    Aluminum
  • Actuation
    Direct Acting Pneumatic
  • Number Of Ports
    2
  • Action
    Direct
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.02 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Overall Width
    36 mm
  • Flow Coefficient Cv Flow Factor Kv
    85 mm²
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Overall Length
    67 mm
  • Port Gender
    Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought