Motion
AFM30-F02C-X445

SMC CORP OF AMERICA
AFM30-F02C-X445

Mist Separator - AFM, 0.2500 in Ports, Automatic Drain, Polycarbonate Bowl
MI ITEM #03888382
MFR #AFM30-F02C-X445
Price$72.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFM30-F02C-X445

Mist Separator - AFM, 0.2500 in Ports, Automatic Drain, Polycarbonate Bowl
MI ITEM #03888382
MFR #AFM30-F02C-X445

Mfr description
AFM30-F02C-X445 MIST SEPERATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.55/each

Specifications

Dimensions

  • Body Size
    30
  • Port Size
    0.2500 in
  • Weight
    300 g

Details

  • Bowl Options
    Polycarbonate Bowl
  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Filter Rating
    0.3 μm
  • Filter Type
    Mist Separator
  • Series
    AFM
  • Thread Standard
    G
  • Type
    Mist Separator

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)