Motion
FUS30-HP
Fusion Corded Earplug - Corded, No, 27 dB, Blue Plug Color
Mi Item #03888450
MFR #FUS30-HP
Price$2.84/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fusion Corded Earplug - Corded, No, 27 dB, Blue Plug Color
Mi Item #03888450
MFR #FUS30-HP

Mfr description
FUS-30HP EP W/CORD NRR27 REUSAB 100PR/BX
  • Patented dual material design
  • FlexiFirm stem is easy to grasp, ensuring easy insertion into the ear canal
  • SoftFlanges creates comfortable seal in the ear canal for superior comfort and protection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.84/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Corded
  • Band Color
    Blue/Yellow
  • Cord Material
    Cloth
  • Disposable
    No
  • Insertion Method
    Push-In Stem
  • Noise Reduction Rating Nrr
    27 dB
  • Package Quantity
    100
  • Plug Color
    Blue
  • Plug Material
    Vinyl
  • Plug Shape
    Flanged
  • Product Line
    Fusion
  • Standards Met
    CSA Class AL
  • Style
    Corded
  • UPC_NO
    033552001140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)