Motion
VME3.AK0P 1/2
2-Way Ball Valve - Manually Operated, 2-Way, 3000 psi Max, Inline Threaded, Carbon Steel Body, Lever Handle
MI ITEM #03888519
MFR #VME3.AK0P 1/2
List Price$76.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 3000 psi Max, Inline Threaded, Carbon Steel Body, Lever Handle
MI ITEM #03888519
MFR #VME3.AK0P 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.21/each for your price

Overview

Mfr description
VME3.AK0P 1/2" 3000PSI CRBN FILLD TFE SE
  • VME3 Series unibody economy ball valves are a great choice for lower pressure general hydraulic and petroleum shut-off needs.
  • Valves are unibody bar stock construction with phosphate-coated bodies and NPT threaded connections in a reduced port design.
  • Built strong and designed to last longer than lightweight imports.

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    3000 psi
  • Port Size
    1/2 NPT
  • Body Material
    Carbon Steel
  • Handle Style
    Lever Handle
  • Locking Device
    Lockout Handle Kit
  • Porting Style
    Reduced Port
  • Body Style
    1 Piece
  • Media Pressure Rating
    Cold Water - 3000 psi
  • Body Seal Material
    RTFE
  • Stem Seal Material
    RTFE
  • O Ring Material
    RTFE
  • Handle Material
    Steel
  • Ball Material
    Chrome Plated Steel
  • Stem Material
    Nickel Plated Steel
  • Seat Material
    PTFE
  • Valve Body Material
    Carbon Steel
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    425 °F
  • Series
    VME3
  • Overall Length
    2.19 in
  • Surface Finish
    Zinc Phosphate
  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • ECCN
    EAR99
  • Harmonization Code
    8481803070
  • Manufacturer Upc Number
    649848027093
  • UPC_NO
    649848027093

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought