Motion
SNW22X100M

DODGE
SNW22X100M

Adapter Sleeve - 100 mm Bore Dia.
Mi Item #03888726
MFR #SNW22X100M
Price$435.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SNW22X100M

Adapter Sleeve - 100 mm Bore Dia.
Mi Item #03888726
MFR #SNW22X100M

Mfr description
SNW22 X 100MM ADAPTER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$435.24/each

Specifications

Dimensions

  • Bore Diameter
    100 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    046227
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475691890
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)