Motion
50062 3
Round U-Bolt, Material: Steel, Finish/Coating: Zinc Plated, Inside Width: 2", Fits Pipe Size: 1-1/2"
Mi Item #03888735
MFR #50062 3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round U-Bolt, Material: Steel, Finish/Coating: Zinc Plated, Inside Width: 2", Fits Pipe Size: 1-1/2"
Mi Item #03888735
MFR #50062 3

Mfr description
50062 3 1-1/2 U BOLT LONG THREAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fits Pipe Size
    1-1/2 in
  • Inside Length
    4-3/4 in
  • Inside Width
    2 in
  • Thread Length
    3 in
  • Thread Size
    5/16-18 in

Details

  • Bend Type
    Round
  • Finish Coating
    Zinc Plated
  • Includes
    (2) Hex Nuts
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)