Motion
50068 5
Round U-Bolt, Material: Steel, Finish/Coating: Zinc Plated, Inside Width: 2-1/2", Fits Pipe Size: 2"
MI ITEM #03888736
MFR #50068 5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round U-Bolt, Material: Steel, Finish/Coating: Zinc Plated, Inside Width: 2-1/2", Fits Pipe Size: 2"
MI ITEM #03888736
MFR #50068 5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50068 5 2" U BOLT LONG THREAD

Specifications

  • Bend Type
    Round
  • Material
    Steel
  • Finish Coating
    Zinc Plated
  • Fits Pipe Size
    2 in
  • Inside Width
    2-1/2 in
  • Inside Length
    5-5/8 in
  • Thread Length
    3 in
  • Thread Size
    5/16-18 in
  • Includes
    (2) Hex Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought