Motion
CB22440HK98 2 1/2 CARTRIDGE ROLLER BRG

LINK-BELT
CB22440HK98 2 1/2 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 2-1/2 in Bore, 5 in OD, 2-5/8 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #03888835
MFR #CB22440HK98 2 1/2 CARTRIDGE ROLLER BRG
Your Price$1,100.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CB22440HK98 2 1/2 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 2-1/2 in Bore, 5 in OD, 2-5/8 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #03888835
MFR #CB22440HK98 2 1/2 CARTRIDGE ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,100.31/each(List $1,358.86)

Overview

Mfr description
CB22440HK98 CARTRIDGE C-B22440H
  • 2 1/2" Mounted Spherical Roller Bearing, Cast Steel Cartridge Block, Single Setscrew Locking Collar, Clearance Seal, Face Locked Threaded Cover

Specifications

  • Bore Diameter
    2-1/2 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    5.0000 in
  • Housing Width
    2-5/8 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Expansion Type
    Fixed
  • Inner Ring Width
    3-1/2 in
  • Overall Width
    4.1300 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    38300 lbs
  • Radial Static Load Capacity
    53500 lbs
  • Seal Type
    Clearance Seal
  • Lubrication Type
    Exxon Ronex MP Std
  • Series
    400
  • UPC_NO
    698210055042
  • Weight
    10.58 lbs
  • Max Rpm
    2300 rpm
  • Overall Height
    5.5000 in
  • Overall Length
    5.5000 in
  • Retainer Type
    Steel
  • Insert
    B440L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought