Motion
40-105

ANSELL
40-105

Edge® General Purpose Work Glove - L or Size 8.5 Size, Nitrile Coated, Slip-On Cuff, Nitrile Material
Mi Item #03888855
MFR #40-105
Price$9.82/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
40-105

Edge® General Purpose Work Glove - L or Size 8.5 Size, Nitrile Coated, Slip-On Cuff, Nitrile Material
Mi Item #03888855
MFR #40-105

Mfr description
218900 EDGE 40105 SIZE 8, 5
  • Outwears standard 8 oz cotton gloves 10-to-1
  • Superior snag, puncture, abrasion and cut resistance
  • Porous nitrile coating channels the oil away from glove surface for excellent grip in oily applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.82/pr

Specifications

Dimensions

  • Glove Size
    L or Size 8.5
  • Length  
    9.0 to 9.8000 in, 230 to 250.00 mm
  • Men'S Size
    7, 8, 8.5, 9, 10
  • Size
    7, 8, 8.5, 9, 10
  • Women's Size
    7, 8, 8.5, 9, 10

Details

  • Additional Details
    Silicone-Free, Food Grade, Anti-Static, Latex-Free
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Application
    Automotive, Metal fabrication
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Fully Coated
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Color
    Grey
  • Cuff Style
    Gauntlet
  • Cuff Type
    Slip-On
  • Cut
    A1
  • Description
    Multipurpose nitrile-coated gloves, offering superior snag, puncture and abrasion resistance
  • Description Keyword
    Coated
  • Duty Type
    Medium Duty
  • EN388
    4121 A
  • FDA Approved
    Yes
  • Finger Coverage
    Full
  • Glove Pattern
    Cut and Sewn
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    12 Pairs
  • Industry Use
    Automotive, Metal fabrication
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    Off White
  • Liner Material
    Cotton
  • Lining Material
    Cotton
  • Lining Seams
    Seamed Lining
  • Lint Free
    No
  • Manufacturer Catalog Number
    40-105
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Edge
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Series
    Edge 40-105
  • Standards Met
    ASTM D 3389-94 Abrasion 3, ASTM F1790-97 Cut Resistance 1, EN 388 4121
  • Static Dissipative
    Yes
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    20076490006123
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)