Motion
DSHG-06-3C12-C1-E-A100-53

YUKEN
DSHG-06-3C12-C1-E-A100-53

D08 3-Pos A-<gt/>T, P&B-Block 100VAC
MI ITEM #03888868
MFR #DSHG-06-3C12-C1-E-A100-53
List Price$1,291.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
DSHG-06-3C12-C1-E-A100-53

D08 3-Pos A-<gt/>T, P&B-Block 100VAC
MI ITEM #03888868
MFR #DSHG-06-3C12-C1-E-A100-53

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,291.03/each for your price

Overview

Mfr description
DSHG -06-3C12-C1-E-A100-53
  • ・CETOP D08 solenoid directional 2-stage valve - standard\n・Max. operating pressure up to 31.5MPa (4,570psi)\n・Max. flow rate up to 500L/min (132gal/min)\n

Specifications

  • Maximum Operating Pressure
    31.5 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought