Motion
HE 2320

SKF
HE 2320

Adapter Sleeve - 3.5000 in Bore Dia., 97 mm Overall Length, M100x2 Thread Size
MI ITEM #03888907
MFR #HE 2320
Your Price$738.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HE 2320

Adapter Sleeve - 3.5000 in Bore Dia., 97 mm Overall Length, M100x2 Thread Size
MI ITEM #03888907
MFR #HE 2320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$738.35/each(List $849.11)

Overview

Mfr description
HE 2320 X 3-1/2 ADAPT

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    3.5000 in
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    KM20
  • Lock Washer Number
    MB20
  • Includes
    Lock Washer (MB20)
  • Series
    HE
  • UPC_NO
    7316570132250
  • Weight
    5.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text