Motion
PELB6887FR 5 7/16 P RLR BRG

LINK-BELT
PELB6887FR 5 7/16 P RLR BRG

Pillow Block Roller Bearing - 5-7/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #03888960
MFR #PELB6887FR 5 7/16 P RLR BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PELB6887FR 5 7/16 P RLR BRG

Pillow Block Roller Bearing - 5-7/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #03888960
MFR #PELB6887FR 5 7/16 P RLR BRG

Mfr description
PELB6887FR PILLOWBLK PE-LB6887FR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    6.6875 in
  • Base Width
    6-1/4 in
  • Bolt Center To Center Length
    17.3750 to 19.2500 in
  • Bore Diameter  
    5-7/16 in
  • Overall Height  
    13.3750 in
  • Overall Length  
    22.0000 in
  • Overall Width
    8.5000 in
  • Weight
    250 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    1700 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    Maximum of +212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    216000 lbf
  • Radial Static Load Capacity
    310000 lbf
  • Replacement Bearing
    22232LB
  • Seal Type
    Labyrinth
  • Series
    6800
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327113223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)