Motion
SS6UPB8-CR

THOMSON (ALTRA)
SS6UPB8-CR

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: .500 in, Outside Diameter: 2.000 in, Overall Width: 1.690 in
Mi Item #03889041
MFR #SS6UPB8-CR
Price$351.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SS6UPB8-CR

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: .500 in, Outside Diameter: 2.000 in, Overall Width: 1.690 in
Mi Item #03889041
MFR #SS6UPB8-CR

Mfr description
SS6UPB8-CR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$351.69/each

Specifications

Dimensions

  • Center Shaft Height
    0.687 in
  • Outside Diameter
    2.000 in
  • Overall Height
    1.250 in
  • Overall Length
    2.000 in
  • Overall Width
    1.690 in
  • Shaft Diameter
    .500 in

Details

  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    185.5 lbf
  • Housing Type
    Closed
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Mounting Type
    Pillow Block
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Standard Block - Single Bearing
  • Resistance Features
    Corrosion Resistant
  • Series
    Super Smart SS6U
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)