Motion
TIUB13C-153-X108

SMC CORP OF AMERICA
TIUB13C-153-X108

Polyurethane Tubing - Air/Water, 0.330 in ID, 0.500 in OD, 500 ft Length, 1.38 in Min Bend Radius
MI ITEM #03889240
MFR #TIUB13C-153-X108
Your Price$529.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
TIUB13C-153-X108

Polyurethane Tubing - Air/Water, 0.330 in ID, 0.500 in OD, 500 ft Length, 1.38 in Min Bend Radius
MI ITEM #03889240
MFR #TIUB13C-153-X108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$529.56/each(List $655.40)

Overview

Mfr description
TIUB13C-153-X108 POLYURETHANE TUBING

Specifications

  • Country of Origin
    US
  • Tube Inner Diameter
    0.330 in
  • Tube Outer Diameter
    0.500 in
  • Length
    500 ft
  • ManufacturerName (description attribute)
    SMC
  • Material
    Polyurethane
  • Operating Pressure At Room Temp
    116 psi
  • Minimum Bend Radius
    1.38 in
  • Color
    Translucent
  • Description Keyword
    Air/Water
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Fluid Type
    Air, Water
  • Hardness
    Shore A 95
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air/Water
  • Manufacturer Catalog
  • Outside Diameter
    0.5000 in
  • Inside Diameter
    0.3300 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text