Motion
2909
Ball Thrust Bearing - Single-Direction, 45 mm Bore, 68 mm OD, 16 mm Width
Mi Item #03889394
MFR #2909
Price$59.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 45 mm Bore, 68 mm OD, 16 mm Width
Mi Item #03889394
MFR #2909

Mfr description
2909 BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.96/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    16 mm
  • Weight
    0.44 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2909 BEARING
  • Harmonization Code
    8482105008
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176551802
  • Product Type
    Ball Thrust Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    029176551802
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)