Motion
5312C3
Angular Contact Bearing - 60 mm Bore, 130 mm OD, 54 mm Width
MI ITEM #03889396
MFR #5312C3
Your Price$345.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 60 mm Bore, 130 mm OD, 54 mm Width
MI ITEM #03889396
MFR #5312C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$345.26/each(List $517.89)

Overview

Mfr description
5312C3 BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Harmonization Code
    8482.10.50.48
  • Country of Origin
    JAPAN
  • Weight
    6.97 lbs
  • Description
    5312C3 BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text