Motion
7312B-5GC3FY

JTEKT KOYO
7312B-5GC3FY

Ball - Angular - EMR
Mi Item #03889450
MFR #7312B-5GC3FY
Price$248.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
7312B-5GC3FY

Ball - Angular - EMR
Mi Item #03889450
MFR #7312B-5GC3FY

Mfr description
7312B5GC3FY BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$248.48/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)