Motion
C4D17NZ19C

LEESON ELECTRIC
C4D17NZ19C

Parallel Brushed Gearmotor - Parallel Shaft, 95 :1 Ratio, 1/4 hp, 90 V, 18.0 rpm, TENV, 48Y Frame, Special Mount, Continuous Duty
MI ITEM #03889569
MFR #C4D17NZ19C
Your Price$1,831.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
C4D17NZ19C

Parallel Brushed Gearmotor - Parallel Shaft, 95 :1 Ratio, 1/4 hp, 90 V, 18.0 rpm, TENV, 48Y Frame, Special Mount, Continuous Duty
MI ITEM #03889569
MFR #C4D17NZ19C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,831.82/each(List $2,747.73)

Overview

Mfr description
108702.00,1/4HP,P1103-48,18RPM,,TENV
  • Performance matched for continuous duty service.
  • Rugged die cast aluminum gear housing supplies maximum gear and bearing support.
  • Heavy duty industrial oil seals keep lubricant in and dirt out.
  • All gearing designed and rated to AGMA Class 9 Standards, and to withstand momentary shock overload of 200%.

Specifications

  • Motor Type
    Brushed
  • Shaft Type
    Parallel
  • kW
    0.19 kW
  • Input Horsepower
    1/4 hp
  • Motor Supply Voltage
    90 V
  • Gear Ratio
    95 :1
  • Output RPM
    18.0 rpm
  • Full Load Torque
    750 in/lb
  • Full Load Efficiency
    61.10 %
  • Full Load Current
    2.70 A
  • Frame Size
    48Y
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    F
  • Standards Met
    UL Recognized,CSA
  • Enclosure Abbreviation
    TENV
  • Service Factor
    1
  • Duty Condition Type
    Continuous Duty
  • Motor Length Less Shaft
    4.97 in
  • Mounting Type
    Special
  • Overall Length C Dimension
    14.11 in
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Shaft Diameter
    0.7500 in
  • Shaft Rotation
    Reconn
  • Ambient Temperature Range
    40 °C
  • Weight
    41.00 lbs
  • 2D Drawing
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720007075
  • UPC_NO
    691720007075
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text