Motion
M1130143.00

LEESON ELECTRIC
M1130143.00

Metric Motor, 180 V, 3000 RPM, 63D Frame, IP54
MI ITEM #03889583
MFR #M1130143.00
Price$1,155.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
M1130143.00

Metric Motor, 180 V, 3000 RPM, 63D Frame, IP54
MI ITEM #03889583
MFR #M1130143.00

Mfr description
M1130143.00,1/3HP,63,3000RPM,
  • Cast aluminum conduit box
  • Terminal board provided for connections
  • All metric fasteners
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,155.16/each

Specifications

Dimensions

  • Drive End Bearing Size
    6201-13
  • Frame Size
    63D
  • Opposite Drive End Bearing Size
    6201-13
  • Service Factor
    1
  • Shaft Diameter
    0.4370 in
  • Weight
    12.00 lbs

Details

  • Duty Cycle
    S1
  • Insulation Class
    F
  • Maximum Speed
    3000 rpm
  • Mounting Type
    B14 Flange
  • Overload Protector
    No Protection
  • Product Type
    General Purpose Motors
  • UPC_NO
    691720091470
  • Voltage
    180 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)