Motion
M1125037.00

LEESON ELECTRIC
M1125037.00

Parallel Shaft Gearmotor, 0.06 HP, 180 V, 30 RPM, 30 Frame, TENV
Mi Item #03889585
MFR #M1125037.00
Price$1,083.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
M1125037.00

Parallel Shaft Gearmotor, 0.06 HP, 180 V, 30 RPM, 30 Frame, TENV
Mi Item #03889585
MFR #M1125037.00

Mfr description
M1125037.00,1/17HP,PZ5-30A,30RPM,
  • Performance matched for continuous duty.
  • Output shafts have needle bearings to handle high load capacities.
  • Lubrication is permanent semi-fluid grease, reducing possibility of leakage.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,083.20/each

Specifications

Dimensions

  • Drive End Bearing Size
    6000
  • Frame Size
    30
  • Opposite Drive End Bearing Size
    6000
  • Service Factor
    1
  • Shaft Diameter
    0.5000 in
  • Weight
    9.00 lbs

Details

  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    F
  • Maximum Speed
    30 rpm
  • Motor Horsepower
    0.06 hp
  • Motor Supply Voltage
    180 V
  • Mounting Type
    Special
  • Overload Protector
    No Protection
  • Power Rating
    0.06 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    Parallel
  • Synchronous Rpm
    30 rpm
  • UPC_NO
    691720091036
  • Voltage
    180 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)