Motion
M1145027.00

LEESON ELECTRIC
M1145027.00

AC Parallel Gear Motor - 16.5:1 Ratio, 0.06 hp, 115 V, TENV (Totally Enclosed Non-Ventilated), 1.0;0.50 A - Full Load Current
MI ITEM #03889629
MFR #M1145027.00
Your Price$1,283.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
M1145027.00

AC Parallel Gear Motor - 16.5:1 Ratio, 0.06 hp, 115 V, TENV (Totally Enclosed Non-Ventilated), 1.0;0.50 A - Full Load Current
MI ITEM #03889629
MFR #M1145027.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,283.50/each(List $1,540.20)

Overview

Mfr description
M1145027.00,1/15HP,38,97RPM,1PH
  • Permanent split capacitor design rated for 115/230V AC 60/50 Hz input
  • Precision machined in-line steel gears
  • First stage steel helical gear followed by spur-type gears
  • Lubrication is permanent semi-fluid grease, reducing possibility of leakage
  • Output shafts have needle bearings for high load capacities
  • Shafts are hardened steel

Specifications

  • Shaft Type
    Parallel
  • Input Horsepower
    0.06 hp
  • Motor Supply Voltage
    115 V
  • Supply Voltage
    115 V
  • Gear Ratio
    16.5:1
  • Output RPM
    97.0 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • KVA Code
    D
  • Full Load Current
    1.0;0.50 A
  • Full Load Torque
    43 in/lb
  • Shaft Diameter
    0.6250 in
  • Insulation Class
    F
  • Service Factor
    1
  • Frequency Rating
    60/50 Hz
  • Frame Size
    38None
  • NEMA Frame
    38
  • Mounting Type
    Foot
  • Drive End Bearing Size
    6201
  • Opposite Drive End Bearing Size
    6201
  • Weight
    13.00 lbs
  • UPC_NO
    691720092101
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought