Motion
CM34D25NZ62C

LEESON ELECTRIC
CM34D25NZ62C

Parallel Gearmotor - Parallel Shaft, 1/8 hp hp, 90 V, 7.0 rpm rpm, TENV, 34None Frame, Continuous Duty
Mi Item #03889634
MFR #CM34D25NZ62C
Price$1,322.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
CM34D25NZ62C

Parallel Gearmotor - Parallel Shaft, 1/8 hp hp, 90 V, 7.0 rpm rpm, TENV, 34None Frame, Continuous Duty
Mi Item #03889634
MFR #CM34D25NZ62C

Mfr description
M1135106.00,1/8HP,P353-34,7RPM,
  • Rugged die cast aluminum gear housing supplies maximum gear and bearing support.
  • Performance matched for continuous duty service.
  • Heavy duty industrial oil seals keep lubricant in and dirt out.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,322.92/each

Specifications

Dimensions

  • Drive End Bearing Size
    6201
  • Frame Size
    34None
  • Opposite Drive End Bearing Size
    608
  • Overall Length C Dimension
    11.31 in
  • Service Factor
    1
  • Shaft Diameter
    0.7500 in
  • Weight
    12.00 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    0.70 A
  • Full Load Torque
    330 in/lb
  • Input Horsepower
    1/8 hp
  • Insulation Class
    F
  • kW
    0.10 kW
  • Manufacturer Product Page
  • Motor Supply Voltage
    90 V
  • Mounting Type
    Special
  • Output RPM
    7.0 rpm
  • Shaft Rotation
    Reversible
  • Shaft Type
    Parallel
  • Standards Met
    CE, CSA, UL
  • UPC_NO
    691720091821
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)