Motion
174107
DC Drive - 1/8 to 1 hp, 115/230 V ac Input, 1 ph, 115/230 V dc Output, NEMA 4X Rated
MI ITEM #03889751
MFR #174107
Price$979.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 1/8 to 1 hp, 115/230 V ac Input, 1 ph, 115/230 V dc Output, NEMA 4X Rated
MI ITEM #03889751
MFR #174107

Mfr description
174107.00,HP,,RPM,1PH,NEMA 4X
  • NEMA 4X DC Drive
  • Reversing
  • 1/60/115/230 Volt input
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$979.50/each

Specifications

Dimensions

  • Weight
    7 lbs

Details

  • Continuous Current
    10 A
  • Drive Input Phase
    1 ph
  • Drive Input Voltage
    115/230 V ac
  • Drive Output Voltage
    115/230 V dc
  • Enclosure Rating
    NEMA 4X
  • Function Of Controller
    Reversing- Plastic Enclosure
  • Horsepower
    1/8 to 1 hp
  • Manufacturer Product Page
  • Product Type
    DC Drives

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)