Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
CM34D25NZ76A

Parallel Brushed Gearmotor - Parallel Shaft, 50 :1 Ratio, 1/4 hp, 180 V, 50.0 rpm, TENV, 34 Frame, Special Mount, Continuous Duty
Mi Item #03889770
MFR #CM34D25NZ76A

Mfr description
M1135144.00,1/4HP,P353-34,50RPM,
  • Rugged die cast aluminum gear housing for maximum gear and bearing support
  • Precision machined gearing, hardened for maximum load capability
  • All gearing designed and rated to AGMA class 9 standards, and to withstand momentary shock overload of 200%
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Drive End Bearing Size
    6201-13
  • Frame Size
    34
  • Gear Ratio
    50 :1
  • Motor Length Less Shaft
    6.62 in
  • Opposite Drive End Bearing Size
    608
  • Overall Length C Dimension
    13.31 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.7500 in
  • Weight
    34.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    1.20 A
  • Full Load Torque
    250 in
  • Input Horsepower
    1/4 hp
  • Insulation Class
    F
  • kW
    0.19 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720091999
  • Motor Supply Voltage
    180 V
  • Motor Type
    Brushed
  • Mounting Type
    Special
  • Output RPM
    50.0 rpm
  • Shaft Rotation
    Reconn
  • Shaft Type
    Parallel
  • Standards Met
    CE,UL Recognized,CSA
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)