Motion
AF4B7.5T61

Lincoln Motors
AF4B7.5T61

Leeson General Purpose Motor - 7-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 213T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1770 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #03889790
MFR #AF4B7.5T61
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lincoln Motors
AF4B7.5T61

Leeson General Purpose Motor - 7-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 213T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1770 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #03889790
MFR #AF4B7.5T61

Mfr description
LM16029 7.5HP 1800 213T 230/460V TEFC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6208
  • Frame Size
    213T
  • Motor Length Less Shaft
    9.5 in
  • Opposite Drive End Bearing Size
    6206
  • Service Factor
    1.25
  • Shaft Diameter
    1.3750 in
  • Weight
    102 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1/F2 Capable
  • Base RPM
    1770 rpm
  • Description Keyword
    7-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Features
    Premium efficient ratings Inverter-rated, Continuous duty Class F insulation system – 140 frame and higher Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications Dynamically balanced rotors 3-year warranty on Premium efficient motors Torques exceed NEMA performance standards, UL recognized and CSA certified
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Full Load Amps
    19.2/9.6 A
  • Full Load Efficiency
    91.7 %
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    H
  • kW
    5.60 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720021019
  • Motor Horsepower
    7-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Spec Sheet
    7.50 HP, 230/460 V, Totally Enclosed Fan Cooled (TEFC)
  • Standards Met
    CE,CSA,UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    7.50 HP, 230/460 V, Totally Enclosed Fan Cooled (TEFC)
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)