Motion
SRF6S0.5T61

Lincoln Motors
SRF6S0.5T61

Leeson General Purpose Motor - 1/2 hp, 1200 rpm, 3 ph, 230/460 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1140 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #03889814
MFR #SRF6S0.5T61
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lincoln Motors
SRF6S0.5T61

Leeson General Purpose Motor - 1/2 hp, 1200 rpm, 3 ph, 230/460 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1140 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #03889814
MFR #SRF6S0.5T61

Mfr description
LM24105 1/2HP
  • Standard, EPAct efficient ratings
  • Inverter-rated; Continuous duty
  • Class B insulation systems – 42, 48 and 56 frames
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Motor Length Less Shaft
    6.56 in
  • Opposite Drive End Bearing Size
    6203
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    25 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1140 rpm
  • Description Keyword
    0.50 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Features
    Standard, EPAct efficient ratings Inverter-rated, Continuous duty Class B insulation systems – 42, 48 and 56 frames Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications Dynamically balanced rotors Dynamically balanced rotors Torques exceed NEMA performance standards, UL recognized and CSA certified
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    2.7/1.4 A
  • Full Load Efficiency
    68 %
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    L
  • kW
    0.37 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720020661
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    NEMA 56
  • Spec Sheet
    0.50 HP General Purpose Motor, 3 phase, 1200 RPM, 230/460 V, 56 Frame, TEFC
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Technical Specifications
    0.50 HP General Purpose Motor, 3 phase, 1200 RPM, 230/460 V, 56 Frame, TEFC
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)