Specifications
Dimensions
- Bore Diameter10 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- BearingsSlide Bearing
- Cylinder StyleGuided
- Cylinder SuffixXB11
- Guide TypeSlide Bearing
- Piston ActionDouble-Acting
- Product TypeGuided Air Cylinders
- Rod TypeDouble Rod
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)