Motion
BEARING-MATE250-450

FAG (SCHAEFFLER)
BEARING-MATE250-450

Bearing Mounting Tool - 250 mm Min Bearing OD, 450 mm Max Bearing OD, Bearing-Mate
MI ITEM #03890394
MFR #BEARING-MATE250-450
Your Price$3,355.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
BEARING-MATE250-450

Bearing Mounting Tool - 250 mm Min Bearing OD, 450 mm Max Bearing OD, Bearing-Mate
MI ITEM #03890394
MFR #BEARING-MATE250-450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,355.35/each(List $4,026.42)

Overview

Mfr description
BEARING-MATE250-450

Specifications

  • Tool Type
    Bearing-Mate
  • Includes
    Transport & Mounting Tool,Gloves,Mounting Paste,Anti-Corrosion Oil
  • Min Outside Diameter Bearing Size
    250 mm
  • Max Outside Diameter Bearing Size
    450 mm
  • Operating Temperature
    160 °C
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802004588

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought