Motion
MGGMF40-140-RL

SMC CORP OF AMERICA
MGGMF40-140-RL

MGGMF40-140-RL
Mi Item #03890402
MFR #MGGMF40-140-RL
Price$751.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGMF40-140-RL

MGGMF40-140-RL
Mi Item #03890402
MFR #MGGMF40-140-RL

Mfr description
MGGMF40-140-RL CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$751.92/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Bearings
    Slide Bearing
  • Bracket 1
    Front Flange
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Lock Type
    End Lock
  • Mounting Type
    Front Flange
  • Product Type
    Guided Air Cylinders
  • Series
    MGG
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)