Motion
KHP20
Thin Wall Linear Ball Bearing - KHP Series, 20 mm Shaft Diameter, 28 mm Outside Diameter, 30 mm Overall Length, 950 N Load Capacity
MI ITEM #03890528
MFR #KHP20
Your Price$28.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Linear Ball Bearing - KHP Series, 20 mm Shaft Diameter, 28 mm Outside Diameter, 30 mm Overall Length, 950 N Load Capacity
MI ITEM #03890528
MFR #KHP20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.85/each(List $33.18)

Overview

Mfr description
KHP20 LINEAR THIN-WALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    28 mm
  • Overall Length
    30 mm
  • Static Load Capacity
    790 N
  • Dynamic Load Capacity
    950 N
  • Load Capacity
    950 N
  • Series
    KHP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought