Motion
LRCSM-19L
Ball Bearing Cartridge - 1.1875 in Bore , 2.5313 in OD, Eccentric Collar, Normal Duty
MI ITEM #03890534
MFR #LRCSM-19L
Price$96.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 1.1875 in Bore , 2.5313 in OD, Eccentric Collar, Normal Duty
MI ITEM #03890534
MFR #LRCSM-19L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$96.87/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Inner Ring Width  
    1.0310 in
  • Outside Diameter  
    2.5313 in

Details

  • Bearing Material
    Rubber
  • Duty Type
    Normal Duty
  • Housing Type
    Cylindrical Cartridge
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    8865590268481
  • Product Type
    Ball Bearing Cartridges
  • Replacement Bearing
    FHRL6006-17
  • Seal Type
    RST
  • Series
    RCSM
  • UPC_NO
    1200106977278

Overview

Mfr description
PER.LRCSM-19-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought