Motion
N0304-06-B
Instrumentation Plug - 3/8 in Tube, Brass
MI ITEM #03890608
MFR #N0304-06-B
List Price$9.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Instrumentation Plug - 3/8 in Tube, Brass
MI ITEM #03890608
MFR #N0304-06-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.36/each for your price

Overview

Mfr description
N0304-06-B

Specifications

  • Style
    Plug
  • Adapter Type
    Instrumentation Plug
  • End 1 Style
    Tube
  • End 1 Size
    3/8 in
  • Material
    Brass
  • For Tube Outside Diameter
    3/8 in
  • Shape
    Plug
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text