Motion
N0318-06-B
Instrumentation Nut - 3/8 in Tube, Brass
MI ITEM #03890611
MFR #N0318-06-B
Price$3.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Instrumentation Nut - 3/8 in Tube, Brass
MI ITEM #03890611
MFR #N0318-06-B

Mfr description
N0318-06-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.79/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Nut
  • Description Keyword
    3/8 in Tube
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)