Motion
N0319-S-08-B
Instrumentation Ferrule Set - 1/2 in Instrumentation, Brass
MI ITEM #03890622
MFR #N0319-S-08-B
List Price$4.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Instrumentation Ferrule Set - 1/2 in Instrumentation, Brass
MI ITEM #03890622
MFR #N0319-S-08-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.40/each for your price

Overview

Mfr description
N0319-S-08-B

Specifications

  • Adapter Type
    Ferrule Set
  • End 1 Style
    Instrumentation
  • End 1 Size
    1/2 in
  • Material
    Brass
  • Description Keyword
    1/2 in Instrumentation
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought