Motion
N2403-04-02-B
Instrumentation Straight Adapter - 1/4 in Instrumentation x 1/8 in Instrumentation, Brass
Mi Item #03890624
MFR #N2403-04-02-B
Price$16.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Instrumentation Straight Adapter - 1/4 in Instrumentation x 1/8 in Instrumentation, Brass
Mi Item #03890624
MFR #N2403-04-02-B

Mfr description
N2403-04-02-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.30/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/8 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Instrumentation to Instrumentation
  • Description Keyword
    1/4 in Instrumentation x 1/8 in Instrumentation
  • End 1 Style
    Instrumentation
  • End 2 Style
    Instrumentation
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)