Motion
N2403-08-08-B
Instrumentation Straight Adapter - 1/2 in Instrumentation x 1/2 in Instrumentation, Brass
MI ITEM #03890630
MFR #N2403-08-08-B
Price$25.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Instrumentation Straight Adapter - 1/2 in Instrumentation x 1/2 in Instrumentation, Brass
MI ITEM #03890630
MFR #N2403-08-08-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.62/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Instrumentation to Instrumentation
  • Description Keyword
    1/2 in Instrumentation x 1/2 in Instrumentation
  • End 1 Style
    Instrumentation
  • End 2 Style
    Instrumentation
  • Material
    Brass

Overview

Mfr description
N2403-08-08-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text