Motion
N6400-10-10-O-SS

BRENNAN INDUSTRIES INC
N6400-10-10-O-SS

Instrumentation Straight Adapter - 5/8 in Instrumentation x 5/8 in Male O-Ring Boss, Stainless Steel
Mi Item #03890698
MFR #N6400-10-10-O-SS
Price$127.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
N6400-10-10-O-SS

Instrumentation Straight Adapter - 5/8 in Instrumentation x 5/8 in Male O-Ring Boss, Stainless Steel
Mi Item #03890698
MFR #N6400-10-10-O-SS

Mfr description
N6400-10-10-O-SS
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.26/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 2 Size
    5/8 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Instrumentation to Male O-Ring Boss
  • Description Keyword
    5/8 in Instrumentation x 5/8 in Male O-Ring Boss
  • End 1 Style
    Instrumentation
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 7/8–14
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)