Motion
NCME106-0800-X6009

SMC CORP OF AMERICA
NCME106-0800-X6009

NCM, Air Cylinder
Mi Item #03890706
MFR #NCME106-0800-X6009
Price$132.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCME106-0800-X6009

NCM, Air Cylinder
Mi Item #03890706
MFR #NCME106-0800-X6009

Mfr description
NCME106-0800-X6009 1-1/16 BORE 8"S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.70/each

Specifications

Dimensions

  • Bore Diameter
    1.0625 in

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)